
Farmhouse Quartet Kitchen Sink
Mfr # NSKQ3320-C
Zoro # G916485172
product price: $1,887.99
/ea
Free Shipping & Returns
Key Features
Body Material
NativeStone Concrete
Finish
Charcoal
Color
Charcoal
Depth
10.25 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSKQ3320-C
Zoro #
G916485172
UPC #
816683028770
Country of Origin
Viet Nam
Dimensions
Overall Length
33 in
Overall Width
20.5 in
Depth
10.25 in
Details
Body Material
NativeStone Concrete
Finish
Charcoal
Color
Charcoal
ADA Compliant
No
Description
The Farmhouse Quartet is a powerhouse of versatility. This concrete farmhouse kitchen sink is designed with four installation options: the sinks bowed edge can be installed in the front or back, apron-style or undermount. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Farmhouse Quartet is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Four installation options: undermount or apron front with the bowed edge in the front or back
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Bowed apron front provides a modern take on a classic appearance
- Single basin design provides maximum work space
- Finished on all four sides
- Center drain location provides optimal drainage capability
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.