
Fiesta Bar and Prep Sink
Mfr # CPS214
Zoro # G516485053
product price: $1,184.25
/ea
Free Shipping & Returns
Key Features
Material
Copper
Overall Height
7.5 in
Color
Antique Copper
Overall Length
19 in
Finish
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS214
Zoro #
G516485053
UPC #
817315010521
Country of Origin
Mexico
Dimensions
Overall Height
7.5 in
Overall Length
19 in
Details
Material
Copper
Color
Antique Copper
Finish
Antique Copper
Description
The Fiesta's curved apron front showcases its sleek hand-hammered finish. This bar sink is artisan-crafted from high-quality recycled copper. With its rustic warmth comes simple care: rinse with mild soap and water to preserve the sinks living finish.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- 7.5-inch apron front provides a classic appearance
- Hand-hammered surface provides beautiful texture and visual impact
- Center drain location provides optimal drainage capability
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.