Zoro Homepage

Fiesta Bar and Prep Sink

  • Mfr # CPS514

  • Zoro # G916484922


product price: $1,506.75
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Nickel
Overall Height
7.5 in
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS514
Zoro #
G916484922
UPC #
817315010538
Country of Origin
Mexico

Dimensions

Overall Height
7.5 in
Overall Length
19 in

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Nickel

Description

The Fiesta's curved apron front showcases its sleek hand-hammered finish. This bar sink is artisan-crafted from high-quality recycled copper. With its rustic warmth comes simple care: rinse with mild soap and water to preserve the sinks living finish.


  • 7.5-inch apron front
  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Apron front provides a classic appearance
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.