This item is Discontinued.

Native Trails Fireclay, 15.75 in W x 15.75 in L x 7.5 in H PMB1515-G

Fireclay, 15.75 in W x 15.75 in L x 7.5 in H (Discontinued)

  • Mfr # PMB1515-G
  • Zoro # G216485230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB1515-G
Zoro #
G216485230
UPC #
816683029180
Country of Origin
Italy

Dimensions

Overall Width
15.75 in
Overall Height
7.5 in
Overall Length
15.75 in

Details

Finish
Matte Gold
Color
Matte Gold
Material
Fireclay

Description

The Reveler is an Italian-crafted durable fireclay Bar and Prep Sink with an alluring and aesthetic precious metal-glazed interior finish of 24k Gold, Platinum, or Silver. The Reveler adds a classy and timeless element to your wet bar or prep design. This 13-inch square bar sink is fired three times and strengthened by custom-formulated sealers, delivering unparalleled durability, stain and scratch resistance, and easy maintenance. Hand glazed in 24k Gold, Platinum, or Silver, the Reveler embodies refinement and luxury. Each sink is handmade by Italian master craftsmen ensuring your kitchen or bar design is completely unique.


  • Handcrafted in Italy by master fireclay artisans
  • Fireclay construction is kiln-fired at temperatures over 2200° F ensuring long-lasting durability
  • Interior is hand glazed with genuine precious metals – in 24k Matte Gold, Silver, Platinum or Gunmetal
  • Protected with an exclusive custom-formulated sealer for ultimate stain and scratch resistance
  • Designed for undermount installations with a negative or zero reveal
  • Standard 3.5-inch drain opening is compatible with standard strainers and most garbage disposals
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.