Zoro Homepage

Floating Cask Oak, Cask Oak, 14.75 in H, 30 in W

  • Mfr # VNM201

  • Zoro # G416485092


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Body Material
Reclaimed Wood
Depth (In.)
18.75 in
Type
Floating
Color
Cask Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNM201
Zoro #
G416485092
UPC #
840292205604
Country of Origin
United States

Dimensions

Depth (In.)
18.75 in
Height (In.)
14.75 in
Width (In.)
30 in

Details

Body Material
Reclaimed Wood
Type
Floating
Color
Cask Oak
Finish
Cask Oak

Description

Handcrafted in the heart of Californias wine country from oak staves salvaged after their useful life in the winemaking process ends, Winemaker is distinguished by intricately placed horizontal slatting and generous graining. A spacious, soft-close drawer has a discreetly integrated pull, resulting in furniture that is as functional as it is beautiful. Designed specifically to pair with a Native Trails Trough 3019 concrete sink sold separately.


  • Sustainably made from salvaged, wine-infused oak
  • Wall-mounted vanity base with integrated French cleat for easy installation
  • Features one full-extension, soft-close drawer
  • Water-resistant low VOC finish
  • Designed to pair with Native Trails' Trough 3019 concrete sink (sold separately)
  • Perfectly coordinates with Native Trails' Winemaker Mirror
  • Solid construction and assembly provide years of reliable performance
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.