Zoro Homepage

Floating Walnut, Walnut, 16 in H, 36 in W

  • Mfr # VNA201

  • Zoro # G416484941


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Body Material
Walnut
Type
Floating
Depth (In.)
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNA201
Zoro #
G416484941
UPC #
840292205116
Country of Origin
Serbia

Dimensions

Height (In.)
16 in
Depth (In.)
18.75 in
Width (In.)
36 in

Details

Color
Walnut
Body Material
Walnut
Type
Floating
Finish
Walnut

Description

Eastern European woodworking has a long, centuries-old heritage, with its traditions and knowledge passed on through the generations. Each Topanga Vanity is handcrafted by master artisans from locally sourced FSC certified European hardwood Walnut. Their seamless construction and organic shape allow the natural grain and texture to be the focus on each of these one-of-a-kind pieces. Each vanity is completely made of solid wood and comes equipped with soft close, full extension drawers and soft close doors.


  • Designed to pair with Trough 3619 (sold separately)
  • Mid-century modern influenced design
  • Full-extension, soft-close drawer
  • FSCĀ® certified solid walnut wood
  • Integrated French cleat for installation
  • Sink, drain, and faucet are sold separately
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.