This item is Discontinued.

Native Trails Freestanding Charred Oak, Charred Oak, 33 in H, 48 in W VNM488

Freestanding Charred Oak, Charred Oak, 33 in H, 48 in W (Discontinued)

  • Mfr # VNM488
  • Zoro # G816485081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNM488
Zoro #
G816485081
UPC #
840292205659
Country of Origin
United States

Dimensions

Depth (In.)
21.5 in
Width (In.)
48 in
Height (In.)
33 in

Details

Color
Charred Oak
Finish
Charred Oak
Type
Freestanding
Body Material
Reclaimed Wood

Description

Handcrafted in the heart of Californias wine country from oak staves salvaged after their useful life in the winemaking process ends, Winemaker is distinguished by intricately placed horizontal slatting and generous graining. The series features open shelving and spacious, soft-close drawers with discreetly integrated pulls, resulting in furniture that is as functional as it is beautiful. Vanity top and sink sold separately.


  • Sustainably made from salvaged, wine-infused oak
  • Features two full-extension, soft-close drawers
  • Freestanding vanity base with matte black steel legs
  • Water-resistant low VOC finish
  • Perfectly coordinates with Native Trails' Winemaker Mirror
  • Vanity top and sink are sold separately
  • Solid construction and assembly provide years of reliable performance
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.