Zoro Homepage

Freestanding Walnut, Walnut, 33 in H, 30 in W

  • Mfr # VNA301

  • Zoro # G016484938


product price: $2,875.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
Freestanding
Body Material
Walnut
Depth (In.)
21.5 in
Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNA301
Zoro #
G016484938
UPC #
840292205123
Country of Origin
Serbia

Dimensions

Width (In.)
30 in
Height (In.)
33 in
Depth (In.)
21.5 in

Details

Type
Freestanding
Body Material
Walnut
Finish
Walnut
Color
Walnut

Description

Eastern European woodworking has a long, centuries-old heritage, with its traditions and knowledge passed on through the generations. Each Topanga Vanity is handcrafted by master artisans from locally sourced FSC certified European hardwood Walnut. Their seamless construction and organic shape allow the natural grain and texture to be the focus on each of these one-of-a-kind pieces. Each vanity is completely made of solid wood and comes equipped with soft close, full extension drawers and soft close doors.


  • Mid-century modern influenced design
  • Two soft-close doors
  • Adjustable shelf inside cabinet
  • FSCĀ® certified solid walnut wood
  • Sealed with low-VOC water-resistant finish
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details.
  • Vanity top and sink are sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.