Zoro Homepage

Hana Bathroom Sink

  • Mfr # CPS242

  • Zoro # G716484955


product price: $1,095.00
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Color
Antique Copper
Overall Length
20 in
Body Material
Copper
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS242
Zoro #
G716484955
UPC #
817315010200
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Length
20 in
Overall Width
13 in

Details

Color
Antique Copper
Body Material
Copper
Finish
Antique Copper
Application
Drop-in
ADA Compliant
Yes

Description

This 20" copper bathroom sink brings elegance and artistry to any bathroom design. As a copper drop-in sink, Hana provides for easy installation; a raised profile shows off more of the gorgeous hammered copper. Hana copper bathroom sink is artisan crafted; forged of high-quality recycled copper.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Raised profile shows off beautiful hammered texture
  • Hand-hammered surface provides beautiful texture and visual impact
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.