
Hana Bathroom Sink
Mfr # CPS542
Zoro # G716485334
product price: $1,369.50
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Finish
Brushed Nickel
Overall Width
13 in
Body Material
Nickel
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS542
Zoro #
G716485334
UPC #
817315010217
Country of Origin
Mexico
Dimensions
Overall Width
13 in
Overall Length
20 in
Overall Height
5 in
Details
Color
Brushed Nickel
Finish
Brushed Nickel
Body Material
Nickel
ADA Compliant
Yes
Application
Drop-in
Description
This 20" copper bathroom sink brings elegance and artistry to any bathroom design. As a copper drop-in sink, Hana provides for easy installation; a raised profile shows off more of the gorgeous hammered copper. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.