
Havana Mirror
Mfr # MR508
Zoro # G816485104
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Length
23 in
Finish
Black
Depth
1.25 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR508
Zoro #
G816485104
UPC #
817315015601
Country of Origin
Viet Nam
Dimensions
Width
27 in
Length
23 in
Depth
1.25 in
Details
Finish
Black
Body Material
Steel
Color
Black
Description
The Havana Mirrors bold steel frame and beveled glass seamlessly accent any transitional or contemporary design aesthetic. Hangs vertically or horizontally. Pair with Native Trails Cuzco Vanity.
- Constructed of steel providing durability and a contemporary appearance
- Mirror features beveled glass
- Steel frame with a matte black finish
- Coordinates with Native Trails' Cuzco Vanity
- Wall-mounted installation
- Back of frame includes integrated hanging tabs for installation
- Mounts both horizontally and vertically
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.