
Hibiscus Bathroom Sink
Mfr # CPS543
Zoro # G216485322
product price: $1,214.25
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
ADA Compliant
Yes
Overall Width
14.5 in
Overall Length
21 in
Application
Drop-in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS543
Zoro #
G216485322
UPC #
817315010231
Country of Origin
Mexico
Dimensions
Overall Height
5 in
Overall Width
14.5 in
Overall Length
21 in
Details
ADA Compliant
Yes
Application
Drop-in
Color
Brushed Nickel
Finish
Brushed Nickel
Body Material
Nickel
Description
Hibiscus copper bathroom sinks oval bowl and raised profile showcase its impeccable hammered finish while its drop-in design allows for easy installation. Artisan-crafted from high-quality recycled copper, the Hibiscus evokes a classic grace. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Oval basin couples functionality with aesthetic appeal
- Raised profile shows off beautiful hammered texture
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.