Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Native Trails, Inc. Native Trails CPS557 Kohani 20 in. Copper Bath Sink; Brushed Nickel CPS557

Native Trails CPS557 Kohani 20 in. Copper Bath Sink; Brushed Nickel (Discontinued)

  • Mfr # CPS557
  • Zoro # G703975787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS557
Zoro #
G703975787
UPC #
817315012976
Country of Origin
China

Description

Reimagine what a sink can be. Kohani's striking curvature and generous dimensions transcend the boundaries of traditional double-walled vessels, creating the perfect sink for your contemporary design.

Features
  • 16 gauge hammered copper
  • Post-consumer recycled copper
  • Series - Copper Lavatory Sinks
  • Sink Mounting Style - Above Counter
  • Dimensions - L: 20 x W: 15 x H: 4 in.
  • Item Weight - 10 lbs.
  • Finish - Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.