Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Native Trails, Inc. Native Trails NSB1607-S Olivos In Slate NSB1607-S

Native Trails NSB1607-S Olivos In Slate (Discontinued)

  • Mfr # NSB1607-S
  • Zoro # G103976254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB1607-S
Zoro #
G103976254
UPC #
817315015663
Country of Origin
China

Description

Features
  • Olivos is one stylish and versatile concrete sink, adding panache to any bar or prep area, indoors or out.
  • Its near-vertical walls create a bucket-style basin with a conveniently ample base.
  • And talk about versatile! Install as an apron front sink to show off the sleek lines and organic beauty; install as a drop-in or undermount to make it a bit more discreet.
  • Olivos concrete bar sink is artisan crafted of NativeStoneTM, an innovative, remarkably strong blend of cement and jute fiber that is surprisingly lightweight for concrete, extraordinarily heavy-duty in the kitchen, and refreshingly easy when it comes to clean-up.
  • Finish - Slate.
  • Size - 16 L x 8.25 H x 16 W in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.