Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Native Trails, Inc. Native Trails NSK2418-A Farmhouse 2418 Kitchen Sink; Ash NSK2418-A

Native Trails NSK2418-A Farmhouse 2418 Kitchen Sink; Ash (Discontinued)

  • Mfr # NSK2418-A
  • Zoro # G003776190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSK2418-A
Zoro #
G003776190
UPC #
817315017421
Country of Origin
China

Description

Small but mighty, Farmhouse 2418 is a deep, 24 - inch single bowl kitchen sink perfectly sized for a smaller kitchen in a guest house, a kitchen prep sink, or for the laundry room. Install as an apron - front sink to show off its sleek lines and organic beauty or install behind the cabinet with no apron showing to be more discreet.

Features
  • Great size for a utility sink or laundry sink
  • 40% lighter than traditional concrete and scratch and stain resistant!
  • UPC & cUPC compliant
  • 3.5" Drain
Specifications
  • Finish: Ash
  • Material: NativeStone
  • Installation Type: Apron front or Undermount
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.