Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Native Trails, Inc. Native Trails NSKD3321-S Farmhouse Double Bowl Kitchen Sink; Slate NSKD3321-S

Native Trails NSKD3321-S Farmhouse Double Bowl Kitchen Sink; Slate (Discontinued)

  • Mfr # NSKD3321-S
  • Zoro # G503775983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSKD3321-S
Zoro #
G503775983
UPC #
817315017476
Country of Origin
China

Description

Farmhouse Double Bowl from Native Trails adeptly combines form with function. This concrete farmhouse sink not only looks good, but is hard - working, with two deep bowls and simple maintenance. And versatile to boot Install as apron front or behind the counter.

Features
  • Large, versatile double bowl sink can be mounted as undermount or apron front with the larger basin on left or right side.
  • 40% lighter than traditional concrete and scratch and stain resistant!
  • UPC & cUPC compliant
  • 3.5" Drain
Specifications
  • Finish: Slate
  • Material: NativeStone
  • Installation Type: Apron front or Undermount
  • Weight: 110 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.