Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Native Trails, Inc. Native Trails NSKQ3320-A Farmhouse Quartet Kitchen Sink; Ash NSKQ3320-A

Native Trails NSKQ3320-A Farmhouse Quartet Kitchen Sink; Ash (Discontinued)

  • Mfr # NSKQ3320-A
  • Zoro # G403776240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSKQ3320-A
Zoro #
G403776240
UPC #
817315017483
Country of Origin
China

Description

Farmhouse Quartet is a veritable powerhouse of versatility. This inspired kitchen sink is designed with four installation options. Quartets beautiful bow - edge can be installed in the front or back, apron - style or behind the counter.

Features
  • Can be installed 4 different ways: Undermount or apron front with the curve to the front or rear. Large, versatile double bowl sink can be mounted as undermount or apron front with the larger basin on left or right side.
  • 40% lighter than traditional concrete and scratch and stain resistant!
  • UPC & cUPC compliant
  • 3.5" Drain
Specifications
  • Finish: Ash
  • Material: NativeStone
  • Installation Type: Apron front or Undermount
  • Weight: 88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.