This item is Discontinued.

Native Trails, Inc. Native Trails NSL1915-S Nipomo Bathroom Sink; Slate NSL1915-S

Native Trails NSL1915-S Nipomo Bathroom Sink; Slate (Discontinued)

  • Mfr # NSL1915-S
  • Zoro # G003976026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSL1915-S
Zoro #
G003976026
UPC #
817315017537
Country of Origin
China

Description

Nipomo is perfect for todays clean design styles, in oh - so - many ways. Install as an apron - front sink, undermount sink or vessel sink; its soft rectangular shape shows off the organic beauty of concrete, at a much lighter weight and with no - fuss maintenance.

Features
  • Can be installed 3 ways: Vessel, Apron Front or Undermount
  • 40% lighter than traditional concrete and scratch and stain resistant!
  • UPC & cUPC compliant
  • 1.5" Drain
Specifications
  • Finish: Slate
  • Material: NativeStone
  • Installation Type: Vessel, Apron Front or Undermount
  • Weight: 66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.