Zoro Homepage

Kohani Bathroom Sink

  • Mfr # CPS457

  • Zoro # G716485075


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Application
Vessel
ADA Compliant
No
Overall Height
4 in
Color
Polished Copper
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS457
Zoro #
G716485075
UPC #
840292204850
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Length
20 in
Overall Width
15 in

Details

Application
Vessel
ADA Compliant
No
Color
Polished Copper
Finish
Polished Copper
Body Material
Copper

Description

With striking curvature, generous dimensions, and hammered texture, Kohani copper vessel sink is the perfect fit for your contemporary design. This 20" copper vessel bathroom sink is artisan-crafted of high-quality recycled copper. It takes thousands of hammer strikes to create this one-of-a-kind, functional work of art.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.