
Kohani Bathroom Sink
Mfr # CPS857
Zoro # G316485222
product price: $2,009.25
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Length
20 in
Application
Vessel
Overall Height
4 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS857
Zoro #
G316485222
UPC #
840292204867
Country of Origin
Mexico
Dimensions
Overall Width
15 in
Overall Length
20 in
Overall Height
4 in
Details
Application
Vessel
Finish
Polished Nickel
Body Material
Copper
ADA Compliant
No
Color
Polished Nickel
Description
With striking curvature, generous dimensions, and hammered texture, Kohani copper vessel sink is the perfect fit for your contemporary design. This 20" copper vessel bathroom sink is artisan-crafted of high-quality recycled copper. Polished Nickel finish offers a bright silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.