
Lido Bathroom Sink
Mfr # MG1515-BR
Zoro # G116485330
product price: $958.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.75 in
Overall Length
14.75 in
Finish
Beachcomber
Color
Beachcomber
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG1515-BR
Zoro #
G116485330
UPC #
816683027957
Country of Origin
Italy
Dimensions
Overall Width
14.75 in
Overall Length
14.75 in
Overall Height
4 in
Details
Finish
Beachcomber
Color
Beachcomber
Body Material
Glass
ADA Compliant
No
Application
Vessel
Description
Crafted of hand spun Murano Glass, the Lido vessel sink delivers both artistic style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. At 14.75 inches in diameter and using approximately half the energy required to create a porcelain sink, the Lido brings sustainable luxury to even the smallest bathroom spaces.
- Petite, rounded-square bowl adds an artistic touch to modern bathrooms
- Compact 14.75-inch diameter sink fits perfectly in smaller spaces
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.