Zoro Homepage

Lido Bathroom Sink

  • Mfr # MG1515-SE

  • Zoro # G716485204


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.75 in
ADA Compliant
No
Application
Vessel
Finish
Shoreline
Overall Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1515-SE
Zoro #
G716485204
UPC #
816683027964
Country of Origin
Italy

Dimensions

Overall Width
14.75 in
Overall Length
14.75 in
Overall Height
4 in

Details

ADA Compliant
No
Application
Vessel
Finish
Shoreline
Body Material
Glass
Color
Shoreline

Description

Crafted of hand spun Murano Glass, the Lido vessel sink delivers both artistic style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. At 14.75 inches in diameter and using approximately half the energy required to create a porcelain sink, the Lido brings sustainable luxury to even the smallest bathroom spaces.


  • Petite, rounded-square bowl adds an artistic touch to modern bathrooms
  • Compact 14.75-inch diameter sink fits perfectly in smaller spaces
  • Spun glass is handmade in Murano, Italy
  • Glass certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.