
Maestro Bajo Bathroom Sink
Mfr # CPS271
Zoro # G416485146
product price: $850.50
/ea
Free Shipping & Returns
Key Features
Color
Antique Copper
Application
Vessel
Overall Height
4.75 in
Finish
Antique Copper
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS271
Zoro #
G416485146
UPC #
817315012921
Country of Origin
Mexico
Dimensions
Overall Height
4.75 in
Overall Length
16.25 in
Details
Color
Antique Copper
Application
Vessel
Finish
Antique Copper
ADA Compliant
No
Body Material
Copper
Description
With its eye-catching curvature and exquisite design, this vessel sink combines both functionality and statement-making artistry. With its above-the-counter application, the Maestro Bajos vibrant, hammered texture takes center stage. This bathroom sink is artisan-crafted, forged of high-quality recycled copper. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.
- Living finish that will patina over time
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.