Zoro Homepage

Maestro Bajo Bathroom Sink

  • Mfr # CPS371

  • Zoro # G916484908


product price: $850.50
/ea
Free Shipping & Returns

Key Features

Color
Tempered Copper
Application
Vessel
Overall Height
4.75 in
Finish
Tempered Copper
Overall Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS371
Zoro #
G916484908
UPC #
817315010125
Country of Origin
Mexico

Dimensions

Overall Height
4.75 in
Overall Length
16.25 in

Details

Color
Tempered Copper
Application
Vessel
Finish
Tempered Copper
ADA Compliant
No
Body Material
Copper

Description

With its eye-catching curvature and exquisite design, this vessel sink combines both functionality and statement-making artistry. With its above-the-counter application, the Maestro Bajos vibrant, hammered texture takes center stage. This bathroom sink is artisan-crafted, forged of high-quality recycled copper. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.


  • Living finish that will patina over time
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.