
Maestro Bajo Bathroom Sink
Mfr # CPS571
Zoro # G916484984
product price: $1,124.25
/ea
Free Shipping & Returns
Key Features
Body Material
Nickel
ADA Compliant
No
Overall Length
16.25 in
Overall Height
4.75 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS571
Zoro #
G916484984
UPC #
817315010132
Country of Origin
Mexico
Dimensions
Overall Length
16.25 in
Overall Height
4.75 in
Details
Body Material
Nickel
ADA Compliant
No
Finish
Brushed Nickel
Application
Vessel
Color
Brushed Nickel
Description
With its eye-catching curvature and exquisite design, this vessel sink combines both functionality and statement-making artistry. With its above-the-counter application, the Maestro Bajos vibrant, hammered texture takes center stage. This bathroom sink is artisan-crafted, forged of high-quality recycled copper. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.
- Plated with the highest quality nickel in the industry
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.