Zoro Homepage

Maestro Lotus Bathroom Sink

  • Mfr # CPS286

  • Zoro # G516485008


product price: $909.75
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Body Material
Copper
Overall Length
18 in
Color
Antique Copper
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS286
Zoro #
G516485008
UPC #
817315012815
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Overall Height
5 in
Overall Width
15 in

Details

Finish
Antique Copper
Body Material
Copper
Color
Antique Copper
ADA Compliant
Yes
Application
Drop-in

Description

This copper bathroom sink embodies an artistic practicality. The Maestro Lotus drop-in application makes for easy installation while showcasing its alluring, statement-making finish. Hand-hammered and forged of high-quality recycled copper, each piece yields beautiful, one-of-a-kind subtleties.


  • Living finish that will patina over time
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Oval basin couples functionality with aesthetic appeal
  • Drop-in installation simplifies setup
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.