
Maestro Oval Bathroom Sink
Mfr # CPS369
Zoro # G416484880
product price: $909.75
/ea
Free Shipping & Returns
Key Features
Application
Vessel
Overall Width
13.25 in
Body Material
Copper
Finish
Tempered Copper
Color
Tempered Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS369
Zoro #
G416484880
UPC #
817315010149
Country of Origin
Mexico
Dimensions
Overall Width
13.25 in
Overall Height
6 in
Overall Length
17.25 in
Details
Application
Vessel
Body Material
Copper
Finish
Tempered Copper
Color
Tempered Copper
ADA Compliant
No
Description
Handcrafted from high-quality recycled copper, the Maestro Oval vessel sink embraces simplistic splendor. Its above-the-counter application gracefully showcases a sleek hammered finish, making it the perfect presentation piece for bathrooms of any style. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.
- Living finish that will patina over time
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Oval basin couples functionality with aesthetic appeal
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.