Zoro Homepage

Maestro Oval Bathroom Sink

  • Mfr # CPS569

  • Zoro # G916484991


product price: $1,156.50
/ea
Free Shipping & Returns

Key Features

Overall Length
17.25 in
ADA Compliant
No
Color
Brushed Nickel
Application
Vessel
Overall Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS569
Zoro #
G916484991
UPC #
817315010156
Country of Origin
Mexico

Dimensions

Overall Length
17.25 in
Overall Width
13.25 in
Overall Height
6 in

Details

ADA Compliant
No
Color
Brushed Nickel
Application
Vessel
Finish
Brushed Nickel
Body Material
Nickel

Description

Handcrafted from high-quality recycled copper, the Maestro Oval vessel sink embraces simplistic splendor. Its above-the-counter application gracefully showcases a sleek hammered finish, making it the perfect presentation piece for bathrooms of any style. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.


  • Plated with the highest quality nickel in the industry
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Oval basin couples functionality with aesthetic appeal
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.