
Maestro Petit Bathroom Sink
Mfr # CPS366
Zoro # G016485058
product price: $729.75
/ea
Free Shipping & Returns
Key Features
Overall Height
5.75 in
Finish
Tempered Copper
ADA Compliant
No
Application
Vessel
Body Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS366
Zoro #
G016485058
UPC #
817315010064
Country of Origin
Mexico
Dimensions
Overall Height
5.75 in
Overall Length
12.5 in
Details
Finish
Tempered Copper
ADA Compliant
No
Application
Vessel
Body Material
Copper
Color
Tempered Copper
Description
The Maestro Petit will be a celebrated addition to any smaller bathroom space, contemporary or traditional. A compact, round copper vessel sink, the Maestro Petit features a sleek hand-hammered texture - a welcome detail to enhance the sinks radiant finish. Forged of high-quality recycled copper, each piece displays a one-of-a-kind character.
- Living finish that will patina over time
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Round basin gives a simplistic yet elegant style to the bathroom
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.