Zoro Homepage

Maestro Petit Bathroom Sink

  • Mfr # CPS566

  • Zoro # G516485091


product price: $967.50
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Body Material
Nickel
ADA Compliant
No
Finish
Brushed Nickel
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS566
Zoro #
G516485091
UPC #
817315010071
Country of Origin
Mexico

Dimensions

Overall Length
12.5 in
Overall Height
5.75 in

Details

Color
Brushed Nickel
Body Material
Nickel
ADA Compliant
No
Finish
Brushed Nickel
Application
Vessel

Description

The Maestro Petit will be a celebrated addition to any smaller bathroom space, contemporary or traditional. A compact, round copper vessel sink, the Maestro Petit features a sleek hand-hammered texture - a welcome detail to enhance the sinks radiant finish. Forged of high-quality recycled copper, each piece displays a one-of-a-kind character.


  • Plated with the highest quality nickel in the industry
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.