
Maestro Round Bathroom Sink
Mfr # CPS263
Zoro # G916485196
product price: $912.75
/ea
Free Shipping & Returns
Key Features
Body Material
Copper
Overall Length
16 in
ADA Compliant
No
Overall Height
6.5 in
Application
Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS263
Zoro #
G916485196
UPC #
817315012884
Country of Origin
Mexico
Dimensions
Overall Length
16 in
Overall Height
6.5 in
Details
Body Material
Copper
ADA Compliant
No
Application
Vessel
Finish
Antique Copper
Color
Antique Copper
Description
Functionality and craftsmanship fuse eloquently in the Maestro Round. It effortlessly boasts volume, a clean silhouette, and an alluring, statement-making finish. Artisan-crafted of high-quality recycled copper, this vessel sink adds an elegant finishing touch to any bathroom space. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.
- Living finish that will patina over time
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Round basin gives a simplistic yet elegant style to the bathroom
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.