Zoro Homepage

Maestro Round Bathroom Sink

  • Mfr # CPS363

  • Zoro # G916485004


product price: $912.75
/ea
Free Shipping & Returns

Key Features

Body Material
Copper
Application
Vessel
Finish
Tempered Copper
ADA Compliant
No
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS363
Zoro #
G916485004
UPC #
817315010040
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Height
6.5 in

Details

Body Material
Copper
Application
Vessel
Finish
Tempered Copper
ADA Compliant
No
Color
Tempered Copper

Description

Functionality and craftsmanship fuse eloquently in the Maestro Round. It effortlessly boasts volume, a clean silhouette, and an alluring, statement-making finish. Artisan-crafted of high-quality recycled copper, this vessel sink adds an elegant finishing touch to any bathroom space. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.


  • Living finish that will patina over time
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.