
Maestro Round Bathroom Sink
Mfr # CPS863
Zoro # G316485192
product price: $1,278.00
/ea
Free Shipping & Returns
Key Features
Overall Height
6.5 in
Overall Length
16 in
ADA Compliant
No
Finish
Polished Nickel
Application
Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS863
Zoro #
G316485192
UPC #
816683025380
Country of Origin
Mexico
Dimensions
Overall Height
6.5 in
Overall Length
16 in
Details
ADA Compliant
No
Finish
Polished Nickel
Application
Vessel
Body Material
Nickel
Color
Polished Nickel
Description
Functionality and craftsmanship fuse eloquently in the Maestro Round. It effortlessly boasts volume, a clean silhouette, and an alluring, statement-making finish. Artisan-crafted of high-quality recycled copper, this 16" round copper vessel bathroom sink adds an elegant finishing touch to any bathroom space. The Polished Nickel finish showcases a dazzling silver color, plated over hammered copper and hand polished to a mirror shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Round basin gives a simplistic yet elegant style to the bathroom
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.