Zoro Homepage

Maestro Sonata Petit Bathroom Sink

  • Mfr # CPS583

  • Zoro # G916484892


product price: $1,003.50
/ea
Free Shipping & Returns

Key Features

Application
Vessel
ADA Compliant
No
Finish
Brushed Nickel
Color
Brushed Nickel
Overall Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS583
Zoro #
G916484892
UPC #
817315010118
Country of Origin
Mexico

Dimensions

Overall Length
14.5 in
Overall Height
3.75 in

Details

Application
Vessel
ADA Compliant
No
Finish
Brushed Nickel
Color
Brushed Nickel
Body Material
Nickel

Description

With its circular, low-profile design and compact nature, this vessel sink is elegant, chic and space-conscious. The Maestro Sonata Petit provides an artistic finishing touch in both contemporary and traditional designs. This bathroom sink is artisan-crafted, forged of high-quality recycled copper. Thousands of precise hammer strikes create this one-of-a-kind, functional work of art.


  • Plated with the highest quality nickel in the industry
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.