
Malibu Bar and Prep Sink
Mfr # NSB1407-P
Zoro # G216485339
product price: $670.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Finish
Pearl
Material
NativeStone Concrete
Overall Length
14 in
Color
Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSB1407-P
Zoro #
G216485339
UPC #
817315015625
Country of Origin
Viet Nam
Dimensions
Overall Height
7 in
Overall Length
14 in
Details
Finish
Pearl
Material
NativeStone Concrete
Color
Pearl
Description
This concrete bar sink is distinguished by its smooth surface and breezy charm. The circular Malibu is sleek, space-conscious and functional. Choose to install as an undermount bar sink for a streamlined countertop, or as a drop-in bar sink for easy installation. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Malibu is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Designed for undermount and drop-in installations
- Center drain location provides optimal drainage capability
- 2-inch drain opening compatible with Native Trails' DR220 Jr. Strainer
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.