
Malibu Bar and Prep Sink
Mfr # NSB1407-S
Zoro # G016485355
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Finish
Slate
Overall Height
7 in
Color
Slate
Material
NativeStone Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSB1407-S
Zoro #
G016485355
UPC #
817315015632
Country of Origin
Viet Nam
Dimensions
Overall Length
14 in
Overall Height
7 in
Details
Finish
Slate
Color
Slate
Material
NativeStone Concrete
Description
This concrete bar sink is distinguished by its smooth surface and breezy charm. The circular Malibu is sleek, space-conscious and functional. Choose to install as an undermount bar sink for a streamlined countertop, or as a drop-in bar sink for easy installation. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Malibu is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Designed for undermount and drop-in installations
- Center drain location provides optimal drainage capability
- 2-inch drain opening compatible with Native Trails' DR220 Jr. Strainer
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.