
MetalProtect
Mfr # SKIT16-C
Zoro # G616501127
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Application
Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKIT16-C
Zoro #
G616501127
UPC #
816683025588
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Application
Sealer
Description
Enjoy the beauty of your copper or nickel sink or tub exactly as it was on the first day you bought it! MetalProtect is a revolutionary product, offering unparalleled protection to our polished copper and polished nickel sinks and bathtubs. MetalProtect creates a long lasting barrier against tarnishing and fingerprints and provides months or years of maintenance-free use. Available in 4 oz and 16 oz sizes.
- Clear protective coating
- Prevents tarnish and fingerprints
- Use 4oz for most small sinks, 8oz cans for larger and kitchen sinks, and 16oz can for bathtubs.
- One part coating: no mixing, no waste
- Thin, durable clear coat. Will never yellow or discolor.
- Preserve polished finishes from discoloration and wear
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.