
MetalProtect
Mfr # SKIT4-C
Zoro # G716501126
product price: $67.15
/eaKey Features
Application
Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKIT4-C
Zoro #
G716501126
UPC #
816683025571
Country of Origin
United States
Dimensions
Container Size
4 oz
Details
Application
Sealer
Description
Enjoy the beauty of your copper or nickel sink or tub exactly as it was on the first day you bought it! MetalProtect is a revolutionary product, offering unparalleled protection to our polished copper and polished nickel sinks and bathtubs. MetalProtect creates a long lasting barrier against tarnishing and fingerprints and provides months or years of maintenance-free use. Available in 4oz and 16oz sizes.
- Clear protective coating
- Prevents tarnish and fingerprints
- Use 4oz for most small sinks, 8oz cans for larger and kitchen sinks, and 16oz can for bathtubs.
- One part coating: no mixing, no waste
- Thin, durable clear coat. Will never yellow or discolor.
- Preserve polished finishes from discoloration and wear
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.