
Milano Mirror
Mfr # CPM294
Zoro # G816484916
product price: $729.75
/ea
Free Shipping & Returns
Key Features
Color
Antique Copper
Width
36 in
Finish
Antique Copper
Length
20 in
Body Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPM294
Zoro #
G816484916
UPC #
817315012785
Country of Origin
Mexico
Dimensions
Width
36 in
Length
20 in
Depth
1 in
Details
Color
Antique Copper
Finish
Antique Copper
Body Material
Copper
Description
The Milano Mirror's mottled finish and rich texture evoke a soft, contemporary aesthetic. This artisan-crafted mirror is forged of high-quality recycled copper. Its hand-hammered finish can be displayed on its own as a decorative accent mirror, or paired with a copper sink in a bathroom setting.
- Hand-hammered surface provides beautiful texture and visual impact
- Constructed of post-consumer recycled copper providing durability and a rustic appearance
- Mirror features beveled glass
- Wall-mounted installation
- Mounts both horizontally and vertically
- French cleat included for easy installation
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.