Zoro Homepage

Milano Mirror

  • Mfr # CPM295

  • Zoro # G916484946


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Width
40 in
Finish
Antique Copper
Body Material
Copper
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM295
Zoro #
G916484946
UPC #
817315012792
Country of Origin
Mexico

Dimensions

Depth
1 in
Width
40 in
Length
28 in

Details

Finish
Antique Copper
Body Material
Copper
Color
Antique Copper

Description

The Milano Mirror's mottled finish and rich texture evoke a soft, contemporary aesthetic. This artisan-crafted mirror is forged of high-quality recycled copper. Its hand-hammered finish can be displayed on its own as a decorative accent mirror, or paired with a copper sink in a bathroom setting.


  • Hand-hammered surface provides beautiful texture and visual impact
  • Constructed of post-consumer recycled copper providing durability and a rustic appearance
  • Mirror features beveled glass
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • French cleat included for easy installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.