Zoro Homepage

Mojito Bar and Prep Sink

  • Mfr # CPS416

  • Zoro # G516485367


product price: $1,083.75
/ea
Free Shipping & Returns

Key Features

Color
Polished Copper
Finish
Polished Copper
Material
Copper
Overall Length
16 in
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS416
Zoro #
G516485367
UPC #
816683025229
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Height
7.5 in

Details

Color
Polished Copper
Finish
Polished Copper
Material
Copper

Description

With a look as refreshing as its namesake, the Mojito enhances any bar or prep area. This raised-profile drop-in sink illustrates innovative craftsmanship and design with a festive, artistic flavor. Its deep, circular shape makes a beautiful entertainment piece when filled with bottled beverages on ice. Hand-hammered and forged of high-quality recycled copper, each piece yields beautiful, one-of-a-kind subtleties.


  • Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Raised profile shows off beautiful hammered texture
  • Drop-in installation simplifies setup
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.