Zoro Homepage

Montecito Bathroom Sink

  • Mfr # NSL2216-A

  • Zoro # G416484989


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15.5 in
Finish
Ash
ADA Compliant
Yes
Overall Height
5.25 in
Overall Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL2216-A
Zoro #
G416484989
UPC #
817315014642
Country of Origin
Viet Nam

Dimensions

Overall Width
15.5 in
Overall Height
5.25 in
Overall Length
21.5 in

Details

Finish
Ash
ADA Compliant
Yes
Body Material
NativeStone Concrete
Application
Drop-in
Color
Ash

Description

With its generous size and smooth raised profile, Montecito features a matte concrete finish that perfectly complements both transitional and rustic styles. This concrete drop-in bathroom sink is artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.