
Montecito Bathroom Sink
Mfr # NSL2216-E
Zoro # G916484847
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.5 in
Finish
Earth
Body Material
NativeStone Concrete
Overall Height
5.25 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL2216-E
Zoro #
G916484847
UPC #
816683026363
Country of Origin
Viet Nam
Dimensions
Overall Length
21.5 in
Overall Height
5.25 in
Overall Width
15.5 in
Details
Finish
Earth
Body Material
NativeStone Concrete
ADA Compliant
Yes
Application
Drop-in
Color
Earth
Description
With its generous size and smooth raised profile, Montecito features a matte concrete finish that perfectly complements both transitional and rustic styles. This concrete drop-in bathroom sink is artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Rectangular basin gives a classically clean look to your bathroom countertop
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.