Zoro Homepage

Montecito Bathroom Sink

  • Mfr # NSL2216-O

  • Zoro # G516485305


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Body Material
NativeStone Concrete
Color
Ocean
Overall Height
5.25 in
Finish
Ocean
Overall Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL2216-O
Zoro #
G516485305
UPC #
840292205727
Country of Origin
Viet Nam

Dimensions

Overall Height
5.25 in
Overall Width
15.5 in
Overall Length
21.5 in

Details

Body Material
NativeStone Concrete
Color
Ocean
Finish
Ocean
Application
Drop-in
ADA Compliant
Yes

Description

With its generous size and smooth raised profile, Montecito features a matte concrete finish that perfectly complements both transitional and rustic styles. This concrete drop-in bathroom sink is artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.