
Morro Bathroom Sink
Mfr # NSL1705-O
Zoro # G316485116
product price: $697.99
/ea
Free Shipping & Returns
Key Features
Body Material
NativeStone Concrete
Finish
Ocean
Color
Ocean
Overall Height
5 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL1705-O
Zoro #
G316485116
UPC #
840292205673
Country of Origin
Viet Nam
Dimensions
Overall Height
5 in
Overall Length
17 in
Details
Body Material
NativeStone Concrete
Finish
Ocean
Color
Ocean
ADA Compliant
No
Application
Vessel
Description
This half-sphere concrete vessel sink combines artistry and functionality to create the luxurious bath of your dreams. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Morro is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Vessel installation provides a focal point for your design
- Round basin gives a simplistic yet elegant style to the bathroom
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.