This item is Discontinued.

Native Trails NativeStone Concrete, 15 in W x 15 in L x 8 in H NSB1515-P

NativeStone Concrete, 15 in W x 15 in L x 8 in H (Discontinued)

  • Mfr # NSB1515-P
  • Zoro # G316485338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSB1515-P
Zoro #
G316485338
UPC #
817315014505
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Height
8 in
Overall Length
15 in

Details

Finish
Pearl
Color
Pearl
Material
NativeStone Concrete

Description

With its smooth surface and square design, the Ventana concrete bar sink is sophisticated, functional and low-maintenance. Whether showcasing the sinks apron front, or installing it behind cabinetry, the clean lines and mottled finish of this undermount bar sink adds elegance to any bar or prep area. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Ventana is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Finished on all four sides
  • Farmhouse-style apron front provides a classic appearance
  • Designed for undermount and farmhouse installations
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.