Zoro Homepage

NativeStone Shield

  • Mfr # SKIT82-NS

  • Zoro # G516501128


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Application
Sealer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKIT82-NS
Zoro #
G516501128
UPC #
816683028510
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Application
Sealer

Description

NativeStone Shield penetrates concrete on a molecular level to create a protective, yet integrated barrier against stains and scratching. While all NativeStone products come pre-sealed, this exclusive sealer is now available for application on heavily used NativeStone concrete sinks or bathtubs to ensure years of protection.
  • Clear protective coating for NativeStone® concrete sinks, bathtubs and countertops manufactured by Native Trails
  • Highly stain resistant - protects NativeStone® concrete from discoloration and wear
  • Food safe and non-toxic; approved for use on kitchen and prep sinks
  • UV protection for use on NativeStone® concrete products installed outdoors
  • 4 oz. size appropriate for use on sinks and smaller items; 8 oz. size appropriate for use on bathtubs and larger items
  • Easily applied with paint tray and foam brush (not included)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.