Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Native Trails Nickel, 11 in W x 30 in L x 5.5 in H CPS510

Nickel, 11 in W x 30 in L x 5.5 in H (Discontinued)

  • Mfr # CPS510
  • Zoro # G416485054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS510
Zoro #
G416485054
UPC #
817315010651
Country of Origin
Mexico

Dimensions

Overall Width
11 in
Overall Length
30 in
Overall Height
5.5 in

Details

Color
Brushed Nickel
Finish
Brushed Nickel
Material
Nickel

Description

The Rio Chico's sleek and compact design makes it a favorite as a bar sink or kitchen prep sink. With a graded transition toward the drain, this trough sink is made for easy clean up, while the beauty of the hand hammered copper makes for a perfect presentation piece. Artisan-crafted and forged of high-quality recycled copper, the Rio Chico brings modern functionality to a classic material.


  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Designed for undermount and drop-in installations
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.