Zoro Homepage
This item is Discontinued.
Native Trails Nickel, 15 in W x 15 in L x 7.5 in H CPS834

Nickel, 15 in W x 15 in L x 7.5 in H (Discontinued)

  • Mfr # CPS834
  • Zoro # G516485329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS834
Zoro #
G516485329
UPC #
816683025335
Country of Origin
Mexico

Dimensions

Overall Width
15 in
Overall Height
7.5 in
Overall Length
15 in

Details

Color
Polished Nickel
Material
Nickel
Finish
Polished Nickel

Description

This bar sink embraces simplistic splendor. With its square design and undermount style, the Cantina is eye-catching, space-conscious and functional. Hand-hammered and forged of high-quality recycled copper, each piece displays a one-of-a-kind character. Simply rinse with mild soap and water to preserve the Cantinas living finish.


  • Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
  • Constructed of 18-gauge hand-hammered recycled copper
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.