Zoro Homepage
This item is Discontinued.
Native Trails Nickel, 15 in W x 17 in L x 7 in H CPS532

Nickel, 15 in W x 17 in L x 7 in H (Discontinued)

  • Mfr # CPS532
  • Zoro # G916484939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS532
Zoro #
G916484939
UPC #
817315013614
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Length
17 in
Overall Width
15 in

Details

Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel

Description

With its eye-catching angles and exquisite design, this bar sink combines both functionality and stately beauty. The Manhattan is both dramatic and sophisticated, featuring a generous raised profile and dazzling hand-hammered texture. Artisan-crafted of high-quality recycled copper, this drop-in sink adds an elegant finishing touch to any bar or prep area.


  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Raised profile shows off beautiful hammered texture
  • Drop-in installation simplifies setup
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.